£13.49
Ex VAT
£16.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The Skytec Torq Typhoon High Cut Resistant glove is a cutting-edge solution for hand protection. Featuring a 15G lightweight design with a Nitrile Foam coating, this glove offers superior cut resistance and impact protection. The high cut-resistant material, combined with specialized thumb crotch and touchscreen capabilities, ensures both safety and functionality. Ideal for tasks requiring precision and impact resilience, the Torq Typhoon glove is a reliable choice for a variety of industrial applications.
Features and Benefits
• Lightweight Cut Level E Glove (15G)
• Nitrile foam coating
• Thumb crotch reinforcement
• Touchscreen compatible
• TPR to protect from impact
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black/Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | E |
Liner Material | HPPE |
MFR Part No. | SKG00010HH |
Series | Torq Typhoon |
Size | L |
UNSPSC Code | 46181536 |