£16.49
Ex VAT
£19.79
Inc VAT
4 Variations Available
Product Details
Product Specification
The Skytec Xenon Plus Gloves are a highly protective solution, featuring a nitrile gauntlet with a sandy finish on the palm. With an 18g lightweight cut-resistant liner, these gloves offer superior defense against cuts (cut protection level C). Designed for chemical resistance, they provide reliable protection in various industrial settings. The gloves boast a substantial length of 350mm, ensuring comprehensive coverage for the wearer. Ideal for tasks that demand both chemical resistance and cut protection, these gloves prioritize safety without compromising on comfort and dexterity.
Features and Benefits
• Lightweight Cut Level C Chemical gauntlet
• Triple dipped nitrile with sandy finish on palm
• 350mm length
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Sandy Nitrile |
Coating Coverage | Dipped |
Colour | Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | C |
MFR Part No. | SKG00003EH |
Series | Xenon Plus |
Size | L |
UNSPSC Code | 46181536 |