SKU:
NRH9613452C
MPN:
STR50/9L
£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed to handle contact temperatures of up to 100°C, these thermal protection gloves are used widely in the glass industry. Knitted for a close fit, Strongotherm gloves are high on comfort as well as safety.
Features and Benefits
• Close fit design allows for freedom of movement and good dexterity
• Ribbed knitwrist cuff gives maximum comfort and prevents catching
• Terry threads catch and hold the air to improve thermal insulation
• Wide mix of fibres produce level 3 cut protection
Standards
• CE Category III
• EN 407:2004 X.1.X.X.X.X.
• EN 388:2016 3.X.4.X.C.
Attribute | Value |
---|---|
Brand | Honeywell North |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Brown |
EAN | 8218127980972 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Cotton Nylon Polyester |
MFR Part No. | STR50/9L |
Series | STR50 Strongotherm |
Size | 9 |
UNSPSC Code | 46181536 |