SKU:
GLB9614990G
MPN:
TNS0603
£5.49
Ex VAT
£6.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The T5PU™ safety glove from Skytec® delivers the highest level of cut resistance (5) without losing hand dexterity. This flexible glove is ideal for dry working conditions and allows for precise handling and assembly of very small, sharp components.
Features and Benefits
• Ventilated design keeps the hands cool and comfortable during prolonged wear
• Sanitized® antimicrobial treatment inhibits the growth of bacteria and odours to improve hygiene
• Elasticated knit wrist cuff prevents the ingress of dust and dirt into the glove
• Colour-coded as part of the Skytec® Tricolore™ range for easy identification
• Available in a wide range of sizes to suit everyone
• Vending machine compatible
• Flexible palm coating allows for natural movement and flexibility
• Delivers reliable protection against tears and abrasion injuries
Typical Applications
• Warehouse and distribution
• Construction
• Aerospace
• Engineering
• Glass
• Fabrication
Standards
• CE Category II
• EN388:2003 4.5.4.3.
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm & Finger Tips |
Colour | Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | TNS060 |
Series | TNS060 TP-5 |
Size | 9 |
UNSPSC Code | 46181536 |