Ejendals

TEGERA 139 COWHIDE & COTTON Cat.I II GLOVES BLACK/YELL SZ-13 (PR)

SKU:

EJE9611385G

MPN:

139-13

£15.49

Ex VAT

£18.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Protect against burns and abrasions with the Tegera® 139 classic handling glove. Used widely in warm and harsh environments, these gloves are constructed from quality materials to ensure safe and confident handling.


    Features and Benefits
    • 180° elastication for excellent hand movement
    • Reinforced index finger and thumb for grip protection against sharp edges
    • Reinforced fingers and fingertips for contact heat protection
    • Breathable cotton back for cool and comfortable hands
    • Safety cuff for arterial protection
    • Withstands up to 100°C heat contact


    Typical Applications
    • Automotive
    • Mining
    • Metalwork
    • Building and construction


    Standards
    • CE Category III
    • EN 420:2003 + A1:2009
    • EN 388:2016 4.X.4.4.B.
    • EN 407:2004 4.1.3.2.4.X.
    • EN 1149-2:1997 R:1, 34x10₁₀Ω


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    ECLASS Code

    40011201

    MFR Part No.

    139-13

    UNSPSC Code

    46181536