£11.79
Ex VAT
£14.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Protect against burns and abrasions with the Tegera® 139 classic handling glove. Used widely in warm and harsh environments, these gloves are constructed from quality materials to ensure safe and confident handling.
Features and Benefits
• 180° elastication for excellent hand movement
• Reinforced index finger and thumb for grip protection against sharp edges
• Reinforced fingers and fingertips for contact heat protection
• Breathable cotton back for cool and comfortable hands
• Safety cuff for arterial protection
• Withstands up to 100°C heat contact
Typical Applications
• Automotive
• Mining
• Metalwork
• Building and construction
Standards
• CE Category III
• EN 420:2003 + A1:2009
• EN 388:2016 4.X.4.4.B.
• EN 407:2004 4.1.3.2.4.X.
• EN 1149-2:1997 R:1, 34x10₁₀Ω
Attribute | Value |
---|---|
Brand | Ejendals |
ECLASS Code | 40011201 |
MFR Part No. | 139-15 |
UNSPSC Code | 46181536 |