noscriptTegera® 8806 Infinity™ Cut Resistant Gloves, Grey & Yellow | Cromwell Tools

Ejendals

Tegera® 8806 Infinity™ Cut Resistant Gloves, Grey & Yellow

3 Variations

These super-light cut-resistant gloves are widely used in precision assembly work in wet and oily environments. Double-dipped for enhanced protection, the blend of CRF® technology and stainless steel fibre liner delivers excellent resistance to mechanical injuries, including cuts, lacerations, and blisters.

Features and Benefits
• Foam grip pattern provides good wet and dry grip, still allowing excellent tactility
• Designed to withstand contact heat up to 100°C to protect against burns
• Flexible material allows for natural movement and reduces hand fatigue
• Anatomically designed for an excellent fit with good dexterity
• Seamless liner for a reduced seam on skin irritation
• Lightweight 15 gauge CRF® technology liner for maximum user comfort
• Knitwrist cuff for maximum user comfort

Typical Applications
• Food handling
• Assembly
• Pulp and paper
• Glass industry
• Metalwork
• Construction
• Logistics
• Warehouse

Standards
• CE Category II
• EN 388:2016 4.X.4.2.B.
• EN 407:2004 X.1.X.X.X.X.

Approvals
• Food handling approved