SKU:
EJE9613195E
MPN:
32-9
£22.49
Ex VAT
£26.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Made of the finest full-grain goatskin and cowhide with a DuPont Kevlar lining. The gloves repel both oil and water and have reinforced seams and index fingers. Ideal for people working with sharp objects or exposed to work situations involving heat and fire.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Goatskin |
Coating Coverage | Palm |
Colour | Black |
EAN | 7392626034822 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 3 |
Liner Material | Kevlar® |
MFR Part No. | 32 |
Series | 32 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |