SKU:
EJE9613671G
MPN:
455-9
£8.79
Ex VAT
£10.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Tegera® 455 Cut Resistant Gloves designed to prevent the risk of lacerations, scratches, grazes,, abrasion and cut injuries.
Features and Benefits
• Breathable back for wearer comfort
• Lightweight
• Extra dense protection against dirt and particles
• DMF (DMFA) free
• Pre-curved fingers for a comfortable wear
• Palm repels oil and water
Typical Applications
• Machinery and equipment
• MRO
• Automotive
• Transportation
• Utilities
• Building and construction
• Logistics
Standards
• EN388:2016 4.X.4.3.C
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black |
EAN | 7340118313962 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Nylon Polyester |
MFR Part No. | 455-9 |
Series | 455 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |