SKU:
EJE9613665E
MPN:
450-9
£9.99
Ex VAT
£11.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Fortified with palm-dipped nitrile coating, the Tegera® 450 delivers excellent grip in both wet and dry conditions. With guaranteed protection in harsh and dirty environments where cut risk is an issue, these gloves are the ideal choice.
Features and Benefits
• 13 gauge construction with CRF® technology for Level C cut protection
• Water and oil repellent foam grip pattern for improved grip
• Elasticated wrist for secure fit and keeping out dirt and debris
Typical Applications
• Machinery and equipment
• Fine assembly work
• MRO
• Automotive
Standards
• EN420:2003 + A1:2009
• EN388:2016 4.X.4.4.C
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black |
EAN | 7392626073357 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | 450 |
Series | 450 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |