SKU:
EJE9614415F
MPN:
666-10
£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Delivering level C cut resistance, these 13 gauge gloves are made with a blend of glass fibre thread and Kevlar® fibre. Ideal for use in a range of environments, the foam grip pattern allows for confident handling, protecting hands against the risks of burns and cuts and keeping them clean and free from oil and dirt.
Features and Benefits
• Contact heat protection up to 100°C to keep hands from burns
• 13 gauge breathable liner to keep hands cool and comfortable
• Water and oil resistant neoprene coating protects against contact with liquids
• Knitwrist cuff for maximum comfort
Typical Applications
• Construction
• Machine operating
• Metalwork
• Hot material handling
• Automotive
• MRO
Standards
• CE Category II
• EN 388:2016 2.X.4.2.C.
• EN 407:2004 4.1.3.1.0.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Neoprene |
Coating Coverage | Palm |
Colour | Black Green |
EAN | 7392626074064 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 666 |
Series | 666 Tegera |
Size | 10 |
UNSPSC Code | 46181536 |