SKU:
EJE9614254E
MPN:
629-9
£11.49
Ex VAT
£13.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
13 gauge gloves constructed from Dyneema® with glass fibre thread for excellent cut protection. The gloves are 3/4 dipped in latex with a nylon lining.
Features and Benefits:
•The gloves have a waterproof palm that is granulated for enhanced grip
•Great fingertip sensitivity, flexibility and durability
•Light, flexible fit resulting in enhanced wearer comfort
Typical Applications:
•Assembly work
•Agriculture
•Mining
•Pulp and paper
•Glass
•Bricks
•MRO
•Automotive
•Machinery and equipment
•Building and construction
•Metal fabrication
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Latex |
Coating Coverage | ¾ Coated |
Colour | Black Grey |
EAN | 7392626064485 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | 629 |
Series | 629 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |