SKU:
EJE9616070B
MPN:
909-7
£11.79
Ex VAT
£14.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These 18 gauge cut protection gloves are ideal for lightweight handling tasks in dry and dirty environments. Protecting the hands against potentially hazardous cut injuries, these gloves also keep hands clean and protected against oils and liquids.
Features and Benefits
• Breathable back keeps the hands cool and comfortable
• Water and oil-repellent palm keeps hands clean and protected against soiling
• Good fingertip sensitivity for precision work
• PU coating delivers an excellent grip
• Knitwrist cuff for maximum comfort
• Fibreglass-free construction for reduced risks of skin allergies
Typical Applications
• Rubber and plastic industry
• Metal fabrication
• Automotive
• Logistics
• Pulp and paper
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 3.X.4.2.B.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 7340118300344 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Nylon |
MFR Part No. | 909-7 |
Series | TEGERA® |
Size | 7 |
UNSPSC Code | 46181536 |