SKU:
EJE9612146M
MPN:
215-9
£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Fully lined Kevlar® fibre gloves with a palmside thickness of 0.6-0.7mm.
Features and Benefits:
•Provide wearers with high levels of cut protection, whilst still maintaining good fingertip sensitivity and a durable, snug fit
•Reinforced index finger and reinforced fingertips for enhanced protection
•Elasticated 180° for a comfortable fit
Typical Applications:
•Precision work
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 7392626014107 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Kevlar® |
MFR Part No. | 215 |
Series | 215 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |