SKU:
EJE9611042G
MPN:
10430-9
£8.49
Ex VAT
£10.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The 10430 Tegera® cut resistant, PU palm dipped gloves protect wearers from cut injuries, scratches and lacerations. Primary industries of use include metal fabrication, machinery and equipment, MRO and automotive. Ideal areas of use include assembly, inspection work, machine operating, building and construction, painting, installation work and carpentry. Suitable for lightweight work.
Features and benefits:
-Cut resistant according to 388:2016 level B
-Smooth finish grip pattern
-Water and oil repellent palm
-Breathable back
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 7340118317229 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | CRF® Technology Lycra® Polyester |
MFR Part No. | 10430-9 |
Series | 10430 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |