noscriptTEGERA® Cut Resistant Gloves, PU Coated, White/Grey | Cromwell Tools

Ejendals

TEGERA® Cut Resistant Gloves, PU Coated, White/Grey

6 Variations

TEGERA® Cut Resistant Gloves are light nylon gloves palm-dipped with polyurethane.

Features and Benefits
• Polyurethane palm coating provides oil-repellent properties, whilst maintaining good grip
• Extremely good fingertip sensitivity, making them ideal for various light work applications
• Constructed with a knit wrist cuff for additional comfort and protection

Typical Applications
• Airport work
• Assembly
• Inspection work
• Building and construction
• Warehouse work
• Painting
• Carpentry
• Installation work
• Engineering
• Transport
• Machine operating

Standards
• EN 388:2016 4X42B
• EN 420:2003 + A1:2009 Protective gloves - general requirements and test methods
• EU 2016/425