SKU:
EJE9616980E
MPN:
983-9
£12.79
Ex VAT
£15.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
15 gauge Dyneema® Diamond and Lycra® fibre blend gloves with a smooth polyurethane palm coating.
Features and Benefits:
•Breathable and extremely light, whilst offering wearers fantastic fingertip sensitivity
•Prevents the risk of scratches, lacerations, cut and abrasion injuries
•Hi-viz yellow palm aids worker visibility and safety
Typical Applications:
•Metal fabrication
•Machinery and equipment
•MRO
•Automotive
•Building and construction
•Assembly
•Carpentry
•Metal work
•Glass industry
•Wood industry
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm-side |
Colour | White Yellow |
EAN | 7392626073500 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Dyneema® Lycra® |
MFR Part No. | 983-9 |
Series | 983 Tegera |
Size | 9 |
UNSPSC Code | 46181536 |