SKU:
EJE9615920B
MPN:
8814-7
£19.99
Ex VAT
£23.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For heavyweight protection without sacrificing comfort wear Tegera® 8814 Infinity™ gloves. Palm-coated with a blend of nitrile foam and water-based PU, these safety gloves deliver an excellent grip and level F cut-resistance.
Features and Benefits
• Anatomically designed for comfort and flexibility
• Withstands contact heat up to 100°C to protect against burn injuries
• Touchscreen compatible for user convenience
• Reinforced thumb crotch for enhanced product life
• CRF® technology 13 gauge liner for enhanced durability
• Knitwrist cuff for maximum user comfort
Typical Applications
• Metal fabrication
• Machinery and equipment
• MRO
• Automotive
• Transportation
• Building and construction
• Engineering
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.X.4.3.F.
• EN 407:2004 X.1.X.X.X.X.
Approvals
• Approved for handling food products
• Oeko-Tex® 100 certified
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Coating Coverage | Palm & Fingers |
Colour | Black |
EAN | 7340118324753 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Basalt Fibre Thread Nylon Spandex Stainless Steel Fibre Yarn |
MFR Part No. | 8814-7 |
Series | 8814 Tegera Infinity |
Size | 7 |
UNSPSC Code | 46181536 |