SKU:
EJE9615916C
MPN:
8808-7
£9.19
Ex VAT
£11.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Cut protection gloves that are 3/4 coated in black polyurethane. Ideal for demanding environments where a high degree of finger dexterity is still needed.
Features and Benefits
• The flexibility of the glove is maintained by the double-dip technique, while the cut-resistant fibers adds extra strength and durability
• The gloves and versatile and withstand contact heat up to 100°C
• Black polyurethane coating hides soiling improving the gloves lifespan and also makes the gloves oil and grease resistant
• Anatomically designed to enhance wearer comfort
• Prevents the risk of cut injuries, abrasion injuries, blisters, grazes, scratches, lacerations and contact with dirt
• 15 gauge seamless liner
Typical Applications
• Assembly
• Machine operating
• Building and construction
• Carpentry
• Installation work
• HVAC installation
• Airport work
• Metal work
• Glass industry
• Paper industry
• Warehouse work
Standards
• EN388:2016 4.X.4.3.D
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | ¾ Coated |
Colour | Black Yellow |
EAN | 7340118319834 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass Fibre Thread Nylon Spandex |
MFR Part No. | 8808-7 |
Series | 8808 Tegera Infinity |
Size | 7 |
UNSPSC Code | 46181536 |