SKU:
EJE9615915E
MPN:
8807-8
£10.49
Ex VAT
£12.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
For high-level cut protection, these polyurethane gloves are ideal for tough environments where sharp edges may be present. Anatomically designed for a good fit, these gloves offer excellent user comfort and reduced hand fatigue when used for prolonged periods.
Features and Benefits
• The dipping technique ensures the glove is soft and pliable
• Cut-resistant fibers add extra strength and durability
• Versatile enough to withstand contact heat up to 100°C
• Provides wearers with good fingertip sensitivity, flexibility, and good grip
Typical Applications
• Assembly
• Mounting
• Machine operating
• Building and construction
• Engineering
• HVAC installation
• Metalwork
• Glass industry
• Repair work
• Service work
Standards
• CE Cat. II
• EN 388:2016 4X43D
• EN 407:2004 X1XXXX
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Yellow |
EAN | 7340118319674 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass Fibre Thread Nylon Spandex |
MFR Part No. | 8807-8 |
Series | 8807 Tegera Infinity |
Size | 8 |
UNSPSC Code | 46181536 |