SKU:
EJE9616308P
MPN:
9121-10
£27.49
Ex VAT
£32.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Black/yellow/grey cut protection gloves, manufactured from Microthan®+/Polyester with half-lined Kevlar®.
Features and Benefits:
•Feature a hook & loop fastening and have reinforced index fingers and reinforced seams for extra cut protection
•Machine washable at 40°C improving the gloves lifespan
•Reflectors enhance visibility and enforce wearer safety
•Lycra between the curved fingers enhances wearer comfort
•Chrome free eliminating the risk of chrome allergies
Typical Applications:
•Assembly
•Dark environments
•Installation work
•Soil preparation
•Warehouse work
•Airport work
•Paper industry work
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Microthan®+ |
Coating Coverage | Uncoated |
Colour | Black Grey |
EAN | 7392626020924 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Polyester |
MFR Part No. | 9121-10 |
Series | 9121 Tegera Pro |
Size | 10 |
UNSPSC Code | 46181536 |