SKU:
TRF9618680G
MPN:
TG3010-9
£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Boasting level B cut protection, these lightweight general handling gloves from Traffi® are palm-dipped in X-Dura polyurethane to deliver excellent grip and abrasion resistance.
Features and Benefits
• Seamless construction prevents seam on skin irritation for wearer comfort
• Breathable 13-gauge liner keeps hands comfortable during prolonged wear
• Delivers a good dry grip and protects against dirt
• Knit wrist cuff style for a secure fit and maximum comfort
• Supplied in recyclable packaging for sustainability
• Good dry grip and abrasion resistance
Typical Applications
• Automotive
• Construction
• Engineering
• Warehousing and logistics
Standards
• CE Category II
• EN 388:2016 4.X.4.3.B.
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Polyurethane |
Colour | Black Orange |
EAN | 5055681010645 |
ECLASS Code | 40011201 |
MFR Part No. | TG3010-9 |
Series | TG3010 Classic X-Dura |
Size | 9 |
UNSPSC Code | 46181536 |