TraffiGlove

TG3240 Cut Resistant Gloves, MicroDex™ Nitrile Coated

2 Variations

This high-protection, cut-resistant glove is designed for natural movement and comfort. Highly dextrous, the close fit style supports the hands to prevent fatigue, while the MicroDex™ coating still allows for excellent fingertip sensitivity.

Coated and bonded with Life Extending Technology (LXT) delivers extra resistance to oils and water to prolong the glove's life and maintain excellent protection.

Features and Benefits
• Triple wrapped liner for enhanced cut protection
• MicroDex™ coating is oil resistant and gives a good wet grip
• Can withstand hot contact up to 100°C
• Reinforced thumb crotch to protect this vulnerable wear point
• Flexible design for natural movement and dexterity
• Open back allows air to circulate for a breathable glove
• Latex-free to prevent latex allergies
• Machine washable at 30°C

Typical Applications
• Construction
• Manufacturing & engineering
• Mechanical & electrical
• Utilities
• Warehousing & distribution
• Waste & recycling

Standards
• EN 407:2004 X.1.X.X.X.X.
• EN 388:2016 4.X.4.3.B.