£6.19
Ex VAT
£7.43
Inc VAT
4 Variations Available
Product Details
Product Specification
X-Dura lightweight cut index C gloves comply with EN388:2016 standards, offering essential protection against cuts while ensuring excellent dexterity. The gloves feature high tear and abrasion resistance, making it suitable for general handling tasks with cut risks. This glove combines safety and functionality, making it a valuable choice for any work environment requiring both protection and precision.
Features and Benefits
• Three exposed fingertips, it allows for precise handling in tasks where control is crucial
• PU coating provides a superior grip in dry conditions, ensuring secure handling of materials
• Exposed fingertips allow for greater control when dealing with small parts
• X-Dura PU coating for durability
• Liner is lightweight and breathable
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Green |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass HPPE Nylon |
MFR Part No. | TG5220-11 |
Series | X-Dura |
Size | 11 |
UNSPSC Code | 46181536 |