SKU:
GLB9615320J
MPN:
SKY1014
£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Lightweight cut resistant gloves with thermal resistance to 100⁰C for short contact. The gloves are blended with Spandex for comfort and dexterity and provide wearers with great grip in wet and dry handling conditions. Suitable industries include aerospace, automotive, construction, glass and steel & metals.
Features and Benefits
• Lightweight (13gg) para-amid liner
• Crinkle latex finish on the palm provides enhanced grip
• Sanitized® antimicrobial finish provides extra freshness
• Resistant to contact heat up to 100°C
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Latex |
Coating Coverage | Palm |
Colour | Black Yellow |
EAN | 5060431757565 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Para-aramid |
MFR Part No. | SKY10124 |
Series | Torin |
Size | 10 |
UNSPSC Code | 46181536 |