SKU:
PLY9611322C
MPN:
7521
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
These heavyweight gloves are tough and durable, delivering exceptional performance.
Features and Benefits
• The close fitting design also makes it extremely dexterous
• Constructed from 100% Kevlar® aramid fibre which provides increased protection from cuts, slashes and abrasions
• Heat retardant making the gloves very practical in industries where burn protection is required.
• Machine washable and ambidextrous, which both contribute to increased longevity
• Seamless, soft and extremely comfortable, allowing for prolonged use without causing irritation
Typical Applications
• Engineering
• Glass industry
• Steel handling
• Press works
• Manufacturing
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Coating Coverage | Uncoated |
Colour | Yellow |
EAN | 5010699504524 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 4 |
EN388 Puncture | X |
EN388 Tear | 4 |
Liner Material | Kevlar® |
MFR Part No. | 7521 |
Series | 7521 Touchstone |
Size | 8 |
UNSPSC Code | 46181536 |