SKU:
PLY9617920E
MPN:
TUN/10
£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
These durable, cut resistant gloves are constructed using Kevlar®, steel yarn and leather in order to offer excellent cut, abrasion, and tear resistance. Ideal for heavy work environments, these gloves offer superior protection when handing sharps.
Features and Benefits
• Kevlar® and steel yarn gives maximum protection against cuts
• Leather palm coating delivers an excellent grip in wet and oily environments
• Leather vein patch for enhanced arterial protection
• Elasticated knit wrist design for a secure and comfortable fit
• Seamless construction prevents seam on skin irritation
Typical Applications
• Automotive
• Construction
• Engineering
• Oil and gas
• Manufacturing
• Utility
Standards
• CE Category II
• EN 388:2016 4.X.4.2.E.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Leather |
Coating Coverage | Palm |
Colour | Green Yellow |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | E |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Knitted |
MFR Part No. | TUN/10 |
Series | TUN Touchstone Ultra N |
Size | 10 |
UNSPSC Code | 46181536 |