£7.19
Ex VAT
£8.63
Inc VAT
5 Variations Available
Product Details
Product Specification
The TRC750 gloves provide high cut protection in wet conditions with their 13g HPPE/steel/nylon construction and fully coated smooth latex exterior, featuring foam latex on the palm for enhanced grip. Designed for optimal cut resistance, these gloves are a reliable choice for tasks demanding protection in wet environments.
Features and Benefits
• 13g liner with HPPE on the inside provides cut protection and a sensation of freshness
• Fully encapsulated steel and nylon on the outside strengthens the protection against burrs and sharp edges
• Double dipped latex (smooth latex fully coated / foam latex palm) offers excellent water protection and high grip in wet conditions
• Contact heat protection up to 100°C / 212°F for a short period (15 sec max)
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Latex |
Coating Coverage | Fully |
Colour | Black/Green |
EAN | 5060988804880 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | E |
Liner Material | HPPE Nylon |
MFR Part No. | SKG00080EF |
Series | TRC750 |
Size | M |
UNSPSC Code | 46181536 |