SKU:
GLB9615018G
MPN:
SKY903
£7.49
Ex VAT
£8.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These extremely hardwearing gloves provide Level B cut protection in a range of working environments. Palm-dipped in polyurethane, these lightweight and comfortable gloves offer an excellent grip in dry and oily conditions where the risks of cuts are present.
Features and Benefits
• Maintains dexterity needed for precision handling
• Soft and breathable liner for user comfort during prolonged wear
• Elasticated knit wrist for a secure fit that protects against dust and debris
• Extra freshness due to sanitized® antimicrobial finish
Typical Applications
• Aerospace
• Automotive
• Packaging
• Utilities
• Warehousing & distribution
• Logistics
• Glass industry
• Engineering
• Construction
Standards
• EN388:2016 3.X.4.2.B.
Notes
• 15 gauge liner
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Black Blue |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE Nylon |
MFR Part No. | SKY90 |
Series | SKY90 Trigata |
Size | 9 |
UNSPSC Code | 46181536 |