£9.99
Ex VAT
£11.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Introducing TROMSO+, a thermal cut-resistant glove featuring a fully coated nitrile foam design. Constructed from a blend of 13g HPPE, steel, and nylon, with an inner brushed acrylic liner, this glove ensures high cut protection in both cold and hot conditions. The fully coated nitrile foam enhances grip and provides additional thermal insulation, making it an ideal choice for tasks requiring cut resistance in varied temperature environments.
Features and Benefits
• Good thermal insulation
• Fully coated nitrile foam
• High cut resistance
• Touch screen compatible
• Heat protection up to 250C
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Coating Coverage | Fully |
Colour | Black/Orange |
EAN | 5060988806525 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Cut (TDM Test ISO 13997) | F |
Liner Material | HPPE Nylon Steel |
MFR Part No. | SKG00097FD |
Series | TROMSO+ |
Size | S |
UNSPSC Code | 46181536 |