Tilsatec

TTP204 Cut Resistant Gloves, White/Yellow Leather

3 Variations

TTP204 Cut resistant gloves with a seamless 7 gauge knitted liner which provides ANSI level A6 cut resistance.

Features and Benefits
• Flame resistant fabric provides weld spatter protection to the back of the hand
• Leather outer provides good grip and resistance to abrasion and oil
• Provides wearers with superb comfort, whilst maintaining a high level of dexterity

Typical Applications
• Aerospace
• Glass industry
• Welding
• Oil and gas industry
• Automotive
• Metal stamping
• Fabrication

Standards
• EN388:2016 4.X.4.3.F
• EN407:2004 X.1.X.X.X.X
• EN 1149-5 : 2008