SKU:
GLB9616300E
MPN:
SKY681
£9.99
Ex VAT
£11.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed for a strong grip in wet and oily conditions, these durable, cut-resistant gloves protect the hands and wrists when handling sharp and slippery objects. The nitrile coating allows for Level 5 cut protection while maintaining flexibility for reduced hand fatigue.
Features and Benefits
• Lightweight 13g liner for comfort
• Enhanced protective padding for wearer safety
• Reinforced thumb-line improves durability
• Elasticated wrist for a secure fit free from dirt and debris
• Breathable liner keeps the hands cool and helps to reduce perspiration
Typical Applications
• Construction
• Automotive
• Manufacturing
• Metalwork
• Transport
• Scaffolding
• Engineering
• Glass industry
Standards
• EN388:2003 4.5.4.2.
Notes
• Length: 28-34cm
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Grey |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
MFR Part No. | SKY68 |
Series | SKY68 Ultimus Lite |
Size | 7 |
UNSPSC Code | 46181536 |