SKU:
UVX9614030D
MPN:
6031410
£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A lightweight, NBR-coated HPPE assembly glove with cut protection.
Features and Benefits
• Exceptionally sensitive, making it well suited to fine assembly work in which a high level of tactility and cut protection are required
• Provide wearers with outstanding mechanical abrasion resistance, a tactile feel and great wearer comfort
Typical Applications
• Automotive
• Repair work
• Maintenance
• Sheet metal
• Assembly
Standards
EN 388:2016 4344B
Attribute | Value |
---|---|
Brand | uvex |
Coating | Nitrile |
Coating Coverage | Palm |
Colour | Black Grey |
EAN | 4048612010716 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Polyamide |
MFR Part No. | 6031410 |
Series | 60314 Unidur 6643 |
Size | 10 |
UNSPSC Code | 46181536 |