SKU:
UVX9614080A
MPN:
6051606
£6.29
Ex VAT
£7.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Seamless flexible HPPE fibre glove with durable polyurethane coating ensures good cut protection. Multi-task handling glove for use in dry applications.
Features and Benefits
• Good cut protection
• Excellent dexterity
• High abrasion resistance (level 4), meaning the gloves are durable and have a long lifespan
• Palm coated open back allows excellent breathability and airflow, enhancing wearer comfort
Typical Applications
• Automotive industry
• Metal work
• Packaging
Attribute | Value |
---|---|
Brand | uvex |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 4048612016985 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Elastane |
MFR Part No. | 6649 |
Series | 60516 Unidur 6649 |
Size | 6 |
UNSPSC Code | 46181536 |