SKU:
UVX9614140E
MPN:
6058810
£7.49
Ex VAT
£8.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Lightweight cut protection gloves (level C) with NBR foam coating.
Features and Benefits
• Offer a high level of sensitivity, making them suitable for precision assembly work requiring tactility and cut protection
Typical Applications
• Automotive
• Assembly
• Metal work
• Maintenance
• Shipping/logistics
Attribute | Value |
---|---|
Brand | uvex |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 4048612034538 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Glass HPPE Polyamide |
MFR Part No. | 6058810 |
Series | 60588 Unidur 6659 |
Size | 10 |
UNSPSC Code | 46181536 |