SKU:
UVX9613910B
MPN:
6021008
£8.79
Ex VAT
£10.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These flexible Dyneema® gloves offer sensitive cut protection and are constructed with high quality HPPE fibres.
Features and Benefits
• Provide wearers with outstanding dexterity and exceptional resistance to cuts and abrasion
• Have a high mechanical strength, PU coated palms and fingertips and added surface to provide extra grip, especially in dry and slightly damp areas
Typical Applications
• Metal industry
• Automotive industry
• Packaging
• Glass industry
• Maintenance
Attribute | Value |
---|---|
Brand | uvex |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey White |
EAN | 4048612008683 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Dyneema® |
MFR Part No. | 6021008 |
Series | 60210 Unidur 6641 |
Size | 8 |
UNSPSC Code | 46181536 |