SKU:
HNW9618234G
MPN:
2342545-09
£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Black fiber knitted glove with Polyurethane coating on the palm.
Features and Benefits:
•The gloves knitted material offers wearers maximum comfort with added sturdiness
•The glove's ventilated back optimises its breathability
•The polyurethane coating at the palm and fingertips provides outstanding abrasion resistance and increased cut resistance
Typical Applications:
•Automotive
•Parts manufacturer
•Aviation
•Construction
•Catering
•Energy or electricity
•Glass industry
•Logistics
•Maintenance
•Metal work
•Utilities
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Coating Coverage | Palm & Finger Tips |
Colour | Black |
EAN | 3603835518749 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Liner Material | Lycra® Spectra® |
MFR Part No. | 234254509 |
Series | 2342545 Vertigo Check & Go |
Size | 9 |
UNSPSC Code | 46181536 |