SKU:
HNW9618240G
MPN:
2318765-09
£6.19
Ex VAT
£7.43
Inc VAT
5 Variations Available
Product Details
Product Specification
A breathable cut and puncture protection glove that's comfortable and sturdy. The knitted material helps the glove maintain good dexterity. The Spectra®/Lycra® thread provides outstanding properties against cuts and the polyurethane coating at the palm provides outstanding abrasion resistance. The glove's ventilated back optimises its breathability. For handling sharp parts in a dry or slightly greasy environment.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Colour | Black Grey |
EAN | 3603835519944 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 231876509 |
Series | 2318765 Vertigo |
Size | 9 |
UNSPSC Code | 46181536 |