SKU:
HNW9611027A
MPN:
2318769-06
£7.79
Ex VAT
£9.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ideally suited for fine, dry handling with risks of cuts in a dry environment.
Features and Benefits:
•Knitting technique helps to obtain a glove that is dexterous and comfortably fits the shape of the hand
•The 13 gauge construction limits the penetration of dirt through to the hand
•Breathable due to ventilated back of hand
•Outstanding abrasion and cut resistance due to Spectra®/lycra® thread and polyurethane coating on the palm and fingertips
Typical Applications:
•Automotive
•Parts manufacturer
•Aviation
•Construction
•Metal work
•Paper industry
•Utilities
•Transportation
•Catering
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Coating Coverage | Palm & Finger Tips |
Colour | White |
EAN | 3603835518787 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Lycra® Spectra® |
MFR Part No. | 2318769-06 |
Series | 2318769 Vertigo |
Size | 6 |
UNSPSC Code | 46181536 |