Tornado Gloves

Vitra™ Cut Protection Glove

3 Variations

The Vitra™ cut protection glove features a range of advanced technologies designed to protect and extend the life of the glove. Delivering excellent cut resistance and maximum protection against abrasion, these gloves are widely used in a range of high-risk industries.

Features and Benefits
• Sharp Shield thumb and forefinger reinforcement for added strength at these vulnerable wear points
• Treated in the CPU dipping system for a clean and hygienic product
• Unique antibacterial technology treats the hand during every use for improved hygiene
• HDPu® technology forms a strong coating for a long-life product
• Glass industry approved for guaranteed zero contamination

Typical Applications
• Aerospace
• Glass manufacture
• Oil and gas
• Rail
• Steel and aluminium
• Utilities
• Waste and recycling

Standards
• CE Category II
• EN 388:2003 4.5.4.3.
• EN 388:2016 4.X.4.3.D.

Approvals
• Glass Industry Approved

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1