SKU:
HNW9612100F
MPN:
055011141W
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
WaredexWork® 550 gloves combine glass fiber and HPPE to provide excellent cut protection levels.
Features and Benefits
• High sensitivity to aid the handling of smallest components
• Polyurethane palm coating offers a reliable grip even when handling wet and oily parts
• Ergonomic wearer comfort for long periods of time without fatigue
• Fully washable for a longer durability
• Elasticated knit wrist for further protection
Standards
• EU Category PPE 2
• EU Certification 0075/1445/162/02/19/0456
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Coating Coverage | Palm |
Colour | Grey |
EAN | 4008198755012 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 5 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Glass Fibre Polyamide |
MFR Part No. | 055007141E |
Series | Waredex Work 550 |
Size | 11 |
UNSPSC Code | 46181536 |