£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
The HyFlex Hi-Vis Cut Resistant Gloves provide an anatomical design, and its adjustable VELCRO® strap system offers a much improved fit to the worker.
The most comfortable Hi-Viz cut resistant sleeve in the Ansell range.
Features and Benefits
• Comfort: The most comfortable sleeve in Ansell range - through generous space in the arm area reducing sweat and itchiness
• Freedom of movement: Anatomic design enables freedom of movement so that workers can do the job without constraints
• Safety and longevity: High visibility in a cut resistant sleeve with a prolonged wear life due to the Level 2 in abrasion resistance
Typical Applications
• Handling structural and body components|Inspection, selecting, checking parts|Body panel repair and replacement|Glass repair and replacement|Seizing structural and body parts|Inspection (picking, checking and marking)|Touching up|Press shop operations|Metalwork, glass processing
Standards Met
• EN 388:2016|EN 388:2003|EN 407:2004|EN 388:2016|EN 420:2003 + A1:2009|EN 420:2003 + A1:2009|CE Number|ANSI ABR 2|ANSI Cut A3|Category III|REACH Compliant
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
Cuff Style | Knit |
EAN | 0076490454524 |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 11-202 |
Overall Length | 475mm |
Series | Hyflex |
Sleeve Material | Fiber Glass Nylon Polyester |
UNSPSC Code | 46180000 |