SKU:
ANS9610387R
MPN:
11250160-N
£4.86
Ex VAT
£5.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
INTERCEPT™ Cut Resistance Technology provides a best-in-class protective sleeve to keep staff safe from regular exposure to sharp edges. The seamless design prevents seam-on-skin contact irritation, while the soft, breathable material keeps staff cool and comfortable during prolonged wear.
Features and Benefits
• Elasticated cuffs on the bicep and wrists to keep the sleeve in place
• Available in different lengths and widths for an optimised fit
• Silicone-free and suitable for painting and finishing applications
• Colour-coded ends to organise sizing (black for wide; red for narrow)
Typical Applications
• Automotive
• Machinery operation
• Metal fabrication
• Glass repair and replacement
Standards
• EN 388:2016 2.X.4.2.B.
Approvals
• FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
• REACH compliant
• OEKO-TEX® Standard 100
Notes
• Knitwrist cuff style without thumb slot
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Black |
Cuff Style | Elasticated |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 11-250 - 16" - Narrow |
Overall Length | 406mm |
Series | Intercept |
Sleeve Material | HPPE |
UNSPSC Code | 46180000 |