£8.49
Ex VAT
£10.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
High-quality work gloves providing superior protection with unmatched comfort.
High cut protection sleeve allows excellent breathability.
Features and Benefits
• Intercept & trade Cut Resistance Technology provides best-in-class cut protection and provides a soft, cool feel to the worker
• The seamless design and the options of lengths and widths ensure an excellent fit and makes it the No. 1 choice for all-day comfort
• The HyFlex 11-280 & 11-281 Intercept & trade sleeves are engineered to perform in combination with any HyFlex cut resistant glove
• Available in two versions: Wide & Narrow
Typical Applications
• Glass repair and replacement|Handling metal sheets & panels
Standards Met
• Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Grey |
Cuff Style | Knit |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | 11280180-N |
Series | 11-280 |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |