SKU:
ANS9614662F
MPN:
70419180
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
These cut-resistant gloves from Ansell® also offer superior mechanical protection. Made from high-performance Kevlar® fibres, these comfortable gloves protect the main hand and up to the elbow.
Features and Benefits
• Stretchable stitches for improved flexibility and comfort
• Double layered 100% Kevlar® sleeves for improved protection
• Bar Tack sleeve holds the sleeve in place
• Resistant to heat up to 100°C
Typical Applications
• Automotive
• Metal fabrication
• Construction
Attribute | Value |
---|---|
Brand | Ansell |
Colour | Yellow |
Cuff Style | Knit |
EAN | 0076490448202 |
EN388 Abrasion | 1 |
EN388 Cut | 3 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | X |
EN388 Tear | 3 |
MFR Part No. | 70-419 |
Series | HyFlex® |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |