£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
Enhance arm, hand and wrist protection with the 18in. aramid (Kevlar®) sleeve from Tilsatec®. Designed with a comfortable thumb slot and cut resistance up to level C, this sleeve is ideal for wear under gloves and other PPE workwear to upgrade protection for workers who regularly use or handle sharp equipment and components in industrial settings.
Features and Benefits
• Manufactured using Rhino Yarn® technology, which incorporates fine steel to achieve excellent cut protection
• Elasticated design allows for freedom of movement and a secure fit
• One size fits all to cater to a diverse workforce
Typical Applications
• Aerospace
• Automotive
• Glass
• Metal fabrication
Standards
• EN 388:2016+A1:2018 1.X.3.2.C.
• EN 407:2020 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Yellow |
Cuff Style | Elasticated |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | C |
EN388 Puncture | 2 |
EN388 Tear | 3 |
MFR Part No. | 84-3118TE |
Sleeve Material | Kevlar® |
UNSPSC Code | 46180000 |