£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
The 81 cut-resistant sleeve is the ultimate choice for comfort and reliable cut resistance. With its cool touch and smooth feel, it prioritises wearer comfort, making it ideal for those seeking safety without compromising on ease of wear. The light, soft comfort cuff around the thumb ensures the sleeve stays in place without causing discomfort--a crucial feature for enhanced convenience. This sleeve is a perfect blend of comfort and protection, redefining standards in protective workwear.
Features and Benefits
• RhinoYarn® cut resistant technology for reliable protection
• Level D cut resistance to EN388:2016 standards
• Comfortable thumb slot ensures the sleeve stays in place without discomfort
• Elasticated top to keep the sleeve securely in place
• Also available as a cut level F solution: TST9614126E, providing enhanced cut resistance for demanding tasks
Typical Applications
• Automotive
• Aerospace
• Metal fabrication
• Manufacturing
Standards
• EN388 2016 3.X.4.X.D.
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Grey |
Cuff Style | Elasticated |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 81-4121CK |
Series | 81 |
Sleeve Material | RhinoYarn® |
UNSPSC Code | 46180000 |