£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
The 81 cut-resistant sleeve is the ultimate choice for comfort and protection. With a cool touch and smooth feel next to the skin, it ensures heightened wearer comfort. The light, soft comfort cuff around the thumb prevents the sleeve from riding up, offering consistent protection without causing discomfort. This versatile sleeve is a crucial accessory for workers in various industries, providing optimal comfort while safeguarding against cuts in tasks such as handling components and working with small to medium metal parts.
Features and Benefits
• RhinoYarn® cut resistant technology for reliable protection
• Comfortable thumb slot ensures the sleeve stays in place without discomfort
• Hook and loop adjustable strap to the top of the arm to keep the sleeve in place
• Machine washable at 40°C for up to three wash cycles to extend the sleeve life
• Also available as a cut level F solution: TST9614126V, providing enhanced cut resistance for demanding tasks
Typical Applications
• Automotive
• Aerospace
• Metal fabrication
• Manufacturing
Standards
• EN388 2016 3.X.4.1.D.
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Grey |
Cuff Style | Hook & Loop |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | D |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 81-4121CV |
Series | 81 |
Sleeve Material | RhinoYarn® |
UNSPSC Code | 46180000 |