£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
The 81 cut-resistant sleeve from Tilsatec® is an excellent choice for comfort and protection. With a cool touch and smooth feel next to the skin, it ensures heightened wearer comfort. The soft comfort cuff around the thumb prevents the sleeve from riding up, to offer consistent protection. This versatile sleeve is a crucial accessory for workers in various industries, providing optimal comfort while safeguarding against cut injuries.
Features and Benefits
• Level F cut resistance for top-tier protection
• RhinoYarn® cut resistant technology ensures reliable performance
• Comfortable thumb slot keeps the sleeve securely in place without discomfort
• Elasticated top keeps the sleeve in place
Typical Applications
• Automotive
• Aerospace
• Metal fabrication
• Manufacturing
Standards
• EN388 2016 3.X.4.X.F.
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Grey |
Cuff Style | Comfort Cuff With Thumb Slot |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | F |
EN388 Puncture | X |
EN388 Tear | 4 |
MFR Part No. | 81-6121CK |
Series | 81 |
Sleeve Material | RhinoYarn® |
UNSPSC Code | 46180000 |