SKU:
TST9618205K
MPN:
TTP105
£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This black cut resistant sleeve possesses a thumb slot and finger tacks. The seamless design ensures maximum wearer comfort and dexterity.
Features and Benefits
• Thumb slot allows for dexterity whilst maintaining protection
• Seamless design ensures wearer comfort
• Provides effective protection against abrasion and tearing
Typical Applications
• Manufacturing
• Warehousing
Standards
• EN388:2016 2.X.3.X
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Black |
Cuff Style | Knit |
EN388 Abrasion | 2 |
EN388 Cut | X |
EN388 Cut (Coupe Test) | X |
EN388 Puncture | X |
EN388 Tear | 3 |
MFR Part No. | TTP105 |
Overall Length | 460mm |
Sleeve Material | RhinoYarn® |
UNSPSC Code | 46180000 |